Shop SAFCO
Create Account
LAMINATE MACHINE STAND W/OPEN COMPARTMENT, 28W X 19.75D X 30.5H, MAHOGANY
Mfr # 1850MH
Zoro # G810819431
original price:Â $556.99 , new price: $500.99 , 10 percent off
new price:Â
$
500.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1850MH
- Zoro #
- G810819431
- UPC #
- 73555185027
- Country of Origin
- United States
Description
Accommodates many office machines such as fax, printer or copiers. 3/4in furniture-grade wood with stain- and scratch-resistant finish. Double door cabinet provides concealed storage. Top has 4in opening for cable routing. Storage shelf has grommet cut-out for cable routing into lower cabinet. Lower storage compartment measures 26inw x 17 3/4ind x 14 3/4inh; upper compartment measures 26inw x 17 3/4ind x 9 1/8inh. Mobile on two casters two locking. Materials: Furniture-Grade Particleboard; Overall Material Type: Engineered Wood; Color: Mahogany; Color Family: Mahogany.