This item is Discontinued.

This item is Discontinued.
Metal Costumer, Four Ball-Tipped Double-Hooks, 21w x 21d x 70h, Chrome (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4163CR
- Zoro #
- G605731818
- UPC #
- 73555416305
- Country of Origin
- China
Dimensions
- Width (In.)
- 21"
- Base Dia. (In.)
- 21"
- Height (In.)
- 70"
- Depth (In.)
- 21"
Details
- Item
- Clothes Racks
- Material
- Metal
- Color
- Chrome
- Features
- Without Umbrella Stand
- Mounting Type
- Stand Alone
- Standards
- GREENGUARD Certified
Description
Free-standing metal Coat Rack features four double hooks to securely hold up to eight garments. Steel ball tip hooks help protect garments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.