Shop SAFCO
See all product information
Create Account
Rectangle Sync 72"x18" Rectangular Table, 72 W, 18 L, 29.5 H, Laminate Top Top, Anthracite
- Mfr # SY1872TANT
- Zoro # G6420235
product price:Â
$
640.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
72
Length
18
Height
29.5
Diameter
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SY1872TANT
- Zoro #
- G6420235
- UPC #
- -
- Country of Origin
- United States
- Item
- Sync 72"x18" Rectangular Table
- Shape
- Rectangle
- Tabletop Material
- Laminate Top
- Tabletop Color
- Anthracite
- Frame Color
- Gray
- Frame Material
- Metal
- Edge Type
- T-Mold
- Leg Type
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Unassembled
Description
Sync 72 In.x18 In. Rectangular Table
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.