Shop SAFCO
See all product information
Create Account
Rectangle Sync Transition Table, Folkstone, 60 W, 24 L, 29.5 H, Laminate Top Top, Folkstone
Mfr # SYT24TFLK4
Zoro # G6419885
product price:Â
$
710.99
/ea
Free Shipping & Returns
Key Features
Shape
Rectangle
Width
60
Length
24
Height
29.5
Diameter
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SYT24TFLK4
- Zoro #
- G6419885
- UPC #
- -
- Country of Origin
- China
- Item
- Sync Transition Table,Folkstone
- Shape
- Rectangle
- Tabletop Material
- Laminate Top
- Tabletop Color
- Folkstone
- Frame Color
- Gray
- Frame Material
- Metal
- Edge Type
- T-Mold
- Leg Type
- Steel
- Finish
- Powder Coated
- Assembled/Unassembled
- Unassembled
Description
Sync Transition Table,Folkstone