Reveal Clear Literature Displays, 18 Comp

  • Mfr # 5600CL

  • Zoro # G5085882


product price:  $408.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Color
Clear
Number of Compartments
18
Height
45 in
Width
30 in
Depth
2"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5600CL
Zoro #
G5085882
UPC #
-
Country of Origin
United States

Dimensions

Height
45 in
Width
30 in
Depth
2"
Overall Height
45"
Overall Width
30"

Details

Item
Reveal Clear Literature Displays,18 Comp
Color
Clear
Number of Compartments
18
Standards
GREENGUARD Certified
Material
Break-Resistant Plastic
For Use With
Magazines; Pamphlets
Includes
Wall Mounting Hardware
Weight
14 lbs
Features
6 Magazine, 12 Pamphlet Display

Description

Reveal Clear Literature Displays,18 Comp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.