This item is Discontinued.

Safco Safco 1938TG 47 in. Xpressions Workstation 1938TG

This item is Discontinued.

Safco

Safco 1938TG 47 in. Xpressions Workstation (Discontinued)

Mfr # 1938TG
Zoro # G503976267
UPC # 73555193848
Country of Origin Taiwan, Province of China
Category Desks
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1938TG
Zoro #
G503976267
UPC #
73555193848
Country of Origin
Taiwan, Province of China

Description

Take note and write this down! This computer workstation is made from tempered glass that is noteworthy and can take notes! Simply grab a dry erase marker and write down important numbers and messages right on the surface or the back panel. The back panel can also be used to keep loose papers, mail and small books or binders out of works way! The surface easily accommodates a laptop computer.
Key Features and Benefits
Take notes while you work! This computer workstation is perfect for taking down notes, phone numbers or other important messages. It's secret? A tempered glass surface and back panel! Simply use a dry erase marker to jot down important information. The workstation is great for offices, collaboration areas, employee lounges, kiosk areas for employees, print areas and home offices. It's time to leave a mark on every work day.
  • Color: Black (frame), Tempered Glass.
  • UPSable: No.
  • Paint / Finish: Powder Coat.
  • Material: Tempered Glass, Steel.
  • Greenguard: Yes.
  • Assembly Required: Yes.
  • Dimensions: 47" W x 23" D x 37" H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.