This item is Discontinued.

Safco Safco SAF2180BL Height Adjustable Laptop Stand - Black SAF2180BL

Safco SAF2180BL Height Adjustable Laptop Stand - Black (Discontinued)

  • Mfr # SAF2180BL
  • Zoro # G303869882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SAF2180BL
Zoro #
G303869882
UPC #
73555218022
Country of Origin
United States

Description

This Height-Adjustable Laptop Stand is designed to provide an ergonomic and space-saving workstation solution. With a 15" range that can be easily adjusted in 1-1/4" increments, this laptop stand can be easily adapted to suit any user. It also allows an easy transition between sitting and standing to help encourage more postural changes and a more active workday. Lightweight design and small footprint make it easy to set aside or remove from the worksurface when not in use to allow more desk space. Since it is designed to remain stable without the need for clamps or fasteners, setup and takedown are quick and easy. Made of sturdy steel and aluminum with a durable, chip-resistant, powder-coat finish, this laptop stand is built to hold up under long-term use. Painted, medium-density fiberboard platform provides a cohesive look and stable surface to work or put a laptop on. Laptop stand is great for use in personal work spaces, small offices or other areas to create an active workstation.

Specifications
  • Color: Black
  • Weight: 15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.