38 gal Square Outdoor Can, Black, Polyethylene, 18.3 in

  • Mfr # SAF9472NC

  • Zoro # G401858856


product price:  $483.99
/ea
Free Shipping & Returns

Key Features

Container Capacity
38 gal
Container Shape
Square
Color
Black
Height
39.3 in
Overall Width
18.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SAF9472NC
Zoro #
G401858856
UPC #
73555947205
Country of Origin
China

Dimensions

Height
39.3 in
Overall Width
18.3 in
Depth
18.3"

Details

Container Capacity
38 gal
Item
Outdoor Can
Container Shape
Square
Color
Black
Material
Polyethylene

Description

Indoor/outdoor receptacle blends well with any environment. The striking, molded-in stone aggregate will add beauty to your first impression areas. Receptacle is molded from high-density polyethylene with built-in UV inhibitors. The telescoping base hides bag and offers an attractive design with recessed bottom. Four square, side openings offer wide areas for trash disposal. Each opening measures 13" wide x 6" high. Receptacle holds up to 38 gallons and uses standard 32" x 44" trash bags. Design is easily adaptable for anchoring or weighting devices.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.