This item is Discontinued.

Safe Styles Safe Styles UBK295X64WT 2 in. Cordless Vinyl Blind; White - 29.5 x 64 in. UBK295X64WT

This item is Discontinued.

Safe Styles

Safe Styles UBK295X64WT 2 in. Cordless Vinyl Blind; White - 29.5 x 64 in. (Discontinued)

Mfr # UBK295X64WT
Zoro # G903756742
UPC # 193197515898
Country of Origin China
Category Blinds
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UBK295X64WT
Zoro #
G903756742
UPC #
193197515898
Country of Origin
China

Description

2" Cordless Vinyl Blind offers a safe cordless system and durability to meet the window treatment needs for most any room in your home or office. This is a blind designed with sleep in mind, offering plenty of privacy and room darkening features. It is lightweight and simple to operate just raise or lower the blind by hand. You will find these specialty Cordless Plantation Vinyl Blinds in white in sizes to fit most any window. These blindse offer safe solutions for homes and facilities where young children and pets are present.

Features
  • Room darkening, energy efficiency and privacy
  • Simply lower and raise your blind by adjusting the bottom rail
  • Long lasting steel constructed head rail and bottom rail
Specifications
  • Color: White
  • Size: 29.5 x 64 in.
  • Depth: 2 in.
  • Weight: 5.77 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.