UBJ38X72WT 2 in. Cordless Faux Wood Blind; White - 38 x 72 in.

  • Mfr # UBJ38X72WT
  • Zoro # G803756231
product price: 
$
79.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UBJ38X72WT
Zoro #
G803756231
UPC #
193197513962
Country of Origin
China

Description

The Safe Styles 2" Cordless Faux Wood Blind is made with an innovative cordless design and offer various features to suit any living space. Complement your window treatment with a colored-matched crown valance for a modern look and a touch of elegance. This blind is designed to provide a balance of filtered light and privacy. Our design is easy to operate with minimum effort. To adjust, simply hold the bottom rail and lift or pull down to the desired height. Our window blinds and shades have been tested and approved by leading consumer groups and are Certified Child Safe. We offer safe solutions for homes and facilities where young children and pets may be present.

Features
  • Room darkening, energy efficiency and privacy
  • Easy inside or outside mount
  • Rail lift and lower to a desired height
Specifications
  • Color: White
  • Size: 38 x 72 in.
  • Depth: 2 in.
  • Weight: 14.71 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews