62 Series Carbon Monoxide Alarm - 12V - RV Flush Mount - Black
- Mfr # 62-542-BL
- Zoro # G823512473
product price:Â
$
93.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 62-542-BL
- Zoro #
- G823512473
- UPC #
- 715456615448
- Country of Origin
- United States
Description
62 Series Carbon Monoxide Alarm - 12V - RV Flush Mount - Black Features: White Mini Carbon Monoxide Alarm Flush Mount Space Saving - Compact design for RVs Designed for the Rugged RV Environment. Ideal for Class A Motor homes, Class B Van Campers, Class C Mini-Motor Homes, Travel Trailers, Fifth Wheels, and Truck & Folding Campers. Advanced Technology. The alarm Mute button silences the alarm while the RV is ventilated. Rapid recovery sensor resets when silenced or reactivates alarm if dangerous levels of CO remain. Memory Scan. Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level is unless your detector has memory. Reliable - 12 Volt power means no missing or dead batteries to replace Micro Current Technology - Saves battery power Durable - Built for the extreme RV environment Approved - Meets RVIA/NFPA requirements Specifications: Conforms To ANSI / UL STD 2034 Testing Laboratory: ETL/Intertek Alarm Point: 400 PPM 4-15 Minutes Low voltage power warning at 7 Volts Power Supply and Current Draw: 37 mA at 12.0 VDC Operational Range: 12.0 Volts +/-15% Low voltage power warning at 7 Volts Operating Temperature: -40 Degrees F to +158 Degrees F Case Size: 3.5in W x 2.5in H x 1.25in D - Mounting Bracket.25in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.