62 Series Carbon Monoxide Alarm - 24V Flush Mount - Black w/Relay

  • Mfr # 62-542-R-BL-24V
  • Zoro # G223512486
product price: 
$
197.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
62-542-R-BL-24V
Zoro #
G223512486
UPC #
715456622484
Country of Origin
Unknown

Description

62 Series Carbon Monoxide Alarm - 24V Flush Mount - Black with Relay Features: NMMA Listed Component. Space-saving design works in a harsh marine environment. Works in extreme temperatures. Only marine CO alarm listed to operational temperatures of -40 Degrees F to 158 Degrees F. Alarm has consistently held up in the excessive cold and heat due to high quality sensor. No False Alarms due to new boat smell, outgassing, or non-hazardous levels of hydrocarbon gases encountered while boating. Interconnect and generator shut-off alarms available. Low Current Draw(37 mA). Innovative micro current circuit saves battery power for the boater. Alarm Mute with Auto Reset. With the press of a button, the mute circuit will temporarily silence the alarm while the boater ventilates the cabin. Alarm will reactivate if it still senses dangerous levels of CO. End-of-Life Signal alerts the boater to replace the alarm after 5 years of service. Memory Scan. Retains the CO level that activated the alarm. After ventilation, it is impossible to know what the CO level was unless the detector has memory. Rapid recovery sensor resets when silenced or reactivates the alarm if dangerous levels of CO remain. Specifications: Conforms To ANSI / UL STD 2034 Testing Laboratory: ETL/Intertek Alarm Point: 400 PPM 4-15 Minutes Low voltage power warning at 7 Volts Power Supply and Current Draw: 37 mA at 13.8 VDC Operational Range: 13.8 Volts +/-15% Low voltage power warning at 7 Volts Operating Temperature: -40 Degrees F to +158 Degrees F Case Size: 4.5in W x 3.25in H x 1.25in D

Ratings & reviews