SOSHY7161 4 x 4 Vehicle Recovery XD Soft Shackles; Safty Yellow

  • Mfr # SOSHY7161
  • Zoro # G904074623
product price: 
$
76.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SOSHY7161
Zoro #
G904074623
UPC #
-
Country of Origin
United States

Description

Our Safe-T-Line Soft Shackles are assembled from the same winchrope in 7/16" diameter for extra strength. A soft shackle can be use in situations where a standard D-ring shackle won't work - around rollbars, or tubular bumpers, etc. We recommend having a pair of both soft shackles and a pair of quality D-ring shackles when venturing offroad. Safe-T-Line synthetic fiber rope is the latest development of UHMPE fiber in a twelve-strand braided rope utilizing Parallay design with proprietary urethane coating. Synthetic winch rope was introduced to the off-road vehicle markets in the 1990's. It rapidly became a must-have accessory for both hard-core rockcrawlers and off-road enthusiasts. Soft Shackles are the latest application for this versatile mega-strong fiber.

Features
  • UHMPE 12-strand synthetic fiber rope
  • 36000 lbs breaking strength
Specifications
  • Color: Safty Yellow
  • Vehicles: 4 x 4
  • Country of Origin: USA
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews