Shop SAFE-T-LINE

U.S. made "GUNMETAL GREY" Safe-T-Line Kinetic Recovery (Snatch) ROPE - 1 inch X 30 ft (4X4 VEHICLE RECOVERY)

  • Mfr # PKB0130
  • Zoro # G103731129

product price: 
$
240.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PKB0130
Zoro #
G103731129
UPC #
-
Country of Origin
United States

Description

Now with our exclusive abrasion resistant 'PolyGuard' coating, our kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. For extreme-duty tugging and snatching of stuck vehicles in mud, snow, or sand. Our kinetic recovery snatch ropes are engineered for Xtreme duty applications and are of the highest U. S. quality. The kinetic recovery rope is probably the most technically advanced recovery tool in the off-road world. Using the principles of kinetic energy for maximum effect, this kinetic recovery rope will stretch and safely pull a 4x4 vehicle to safety.

Features
  • U.S. Made Gunmetal Grey Kinetic Recovery Snatch Rope
  • 4 x 4 Vehicle Recovery
  • U. S. Made. Probably the most technically advanced recovery tool in the off-road world.
  • 31,500 lbs ultimate strength. Rated for all mid to full-size Jeeps and 4x4 rigs.
  • Abrasion-resistant "GUNMETAL GREY" PolyGuard coating. And chafe guarded loops on each end. Professional Lock-stitched splicing. High Strength & High stretch.
  • Professional Lock-stitched splicing. High Strength & High stretch.
  • Our kinetic recovery ropes are made from U. S. double-braid nylon. Assembled in the U. S.
Specifications
  • Finish: Gunmetal Grey
  • Size: 1 x 30'

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.