Shop SAFER BRAND
Create Account
7794886 2 lbs Slugs & Snails Killer
Mfr # 7794886
Zoro # G204108929
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7794886
- Zoro #
- G204108929
- UPC #
- 24654721258
- Country of Origin
- United States
Description
Features
- Our products are assured for reliability and durability which has high quality and standard
- Our products are designed with the up to date designs and creativity
- Animal Type: Slugs/Snails
- Product Form: Granules
- Container Size: 2 lbs
- Treatment Coverage Area: 3400 sq. ft.
- Indoor or Outdoor: Outdoor
- Active Ingredient: Ferric Sodium EDTA
- Ready to Use: Yes
- Safe for Pets: Yes
- Safe for Edibles: Yes
- Country of Origin: United States
- Weight: 2.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.