Shop SAFETY
Create Account
Rider Anti-Fog Safety Glasses With Yellow Tint Lens
- Mfr # Rider YT A/F
- Zoro # G203767714
product price:Â
$
58.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Rider YT A/F
- Zoro #
- G203767714
- UPC #
- 787217556376
- Country of Origin
- China
Details
- Item
- Safety Glasses
Description
Safety provide high quality sunglasses, goggles, and safety glasses. The products are made with shatterproof polycarbonate lenses, UV 400 filtering, and are aerodynamically designed for wind and dust protection. They are stylish, quality made, and have a great fit.
Features- Meets ANSI Z87.1-2010 Standards for use in Industrial Applications
- Shatterproof Polycarbonate Lenses
- UV400 Filter for Maximum UV Protection
- Scratch Resistant Coating
- One-Piece Lens Design
- Double-Sided Anti-Fog Coating
- Yellow Tint Lenses
- Dimension: 5" H x 1.5" W x 6" L
- Weight: 0.1 lbs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.