26 in. Quarter Dome Polycarbonate Mirrors
- Mfr # H141265FPC
- Zoro # G024188248
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H141265FPC
- Zoro #
- G024188248
- UPC #
- -
- Country of Origin
- China
Description
26 in Quarter Dome Polycarbonate Mirrors 90 degrees of viewing area. Polycarbonate Quarter Dome is Foam Backed for Extra strength, Perfect for Elevators or tight corners. Mounting Clips included .Polycarbonate Is Extremely Durable-Virtually Unbreakable. Specifications Color: Mirror. Material: Polycarbonate. Diameter Inches: 26. Mount Type: Wall or Ceiling. Type: Indoor. Weight lbs: 3 lbs.. Backing: Foam. Viewing Angle ( Degrees): 90. Rim Type: None. Shape: Quarter Dome. Size: 26 in..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.