Shop SAFETY STEP
Create Account
XL08CY Extra Large Folding Step; Yellow
- Mfr # S2H-XL08CY
- Zoro # G504074368
product price:Â
$
307.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2H-XL08CY
- Zoro #
- G504074368
- UPC #
- 793252628336
- Country of Origin
- China
Description
Features
- Unique Self Leveling, Anti-Tip Design Making Safety Step Impossible To Tip Over With Normal Use
- Unique Double-Locking Safety Legs
- Non-Skid Strips On The Platform And Custom, Rubber Angled Leg Tips To Prevent You Or The Safety Step Rom Slipping
- Rugged All Aluminum Welded Construction - Will Not Corrode
- Heat Treated For Maximum Strength
- Lab Tested To 1000 Pounds
- Weight: 12.4 lbs.
- Type: One Step
- Length (IN): 24 Inch
- Width (IN): 16 Inch
- Height (IN): 8 Inch
- Capacity (LB): 1000 Pounds
- Color: Yellow
- Material: Aluminum
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.