Smoke Detector Guard, Stainless Steel, Flush Mount, 9 in W x 9 in H x 3 1/8 in D, Silver

  • Mfr # STI-8200-SS

  • Zoro # G2981815


product price:  $55.19
/ea

Key Features

For Use With
Smoke Detectors
Color
Silver
Material
Stainless Steel
Depth
3 1/8 in
Height
9 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STI-8200-SS
Zoro #
G2981815
UPC #
662950820000
Country of Origin
China

Dimensions

Depth
3 1/8 in
Height
9 in
Width
9 in
Diameter
9 in
Overall Width
3 in
Overall Diameter
8 in
Overall Length
8 in
Overall Depth
8 in

Details

Item
Smoke Detector Guard
For Use With
Smoke Detectors
Color
Silver
Material
Stainless Steel
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
UL Listed
Indoor/Outdoor
Indoor
Features
Protects Smoke Detectors from Vandalism and Damage
Mounting
Flush
Back
Open
Product Type
Smoke Detector Guard
Operating Temperature - Minimum
-40 Degrees F
Includes Alarm
No Alarm
Back Closure
Open
For Location
Indoor
Water Resistance
Water Resistant
Includes Mounting Hardware
Mounting Hardware Included
Operating Temperature - Maximum
250 Degrees F

Description

Smoke Detector Guard, Open Back, Indoor, Color Silver, Material Stainless Steel, Mounting Flush, Width 9 in, Depth 3 1/8 in, Height 9 in, Diameter 9 in, For Use With Smoke Detectors, Operating Temp. -40 Degrees to 250 Degrees F, Standards UL Listed, Features Protects Smoke Detectors from Vandalism and Damage, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.