
Universal Stopper Cover, Polycarbonate, Flush Mount, 5 3/8 in W x 8 1/8 in H x 2 5/8 in D
Mfr # STI-13010NY
Zoro # G1194700
product price:Â $49.19
/eaKey Features
For Use With
Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations
Color
Clear, Yellow
Material
Polycarbonate
Depth
2 5/8 in
Height
8 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STI-13010NY
Zoro #
G1194700
UPC #
662950130888
Country of Origin
United States
Dimensions
Depth
2 5/8 in
Height
8 1/8 in
Width
5 3/8 in
Diameter
5 3/8 in
Overall Width
5 3/8 in
Overall Length
8 1/8 in
Overall Depth
2 11/16 in
Overall Diameter
5 7/16 in
Description
Universal Stopper Cover, Open Back, Indoor, Outdoor, Color Clear, Yellow, Material Polycarbonate, Mounting Flush, Width 5 3/8 in, Depth 2 5/8 in, Height 8 1/8 in, Diameter 5 3/8 in, For Use With Electrical Light Switches or Duplex Plugs, Emergency Buttons, Intercom Stations, Keypads, Pull Stations, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.