Shop SAFETY ZONE
See all product information
Create Account
Disposable Gloves, 4 mil Palm, Latex, Powdered, L, 100 PK, White
Mfr # GRDR-LG-1-T
Zoro # G408597628
product price:Â
$
45.79
/pk 100, $0.46/ea
Key Features
Color
White
Material
Latex
Palm Thickness
4 mil
Latex-Free
Contains Latex
Powdered/Powder-Free
Powdered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GRDR-LG-1-T
- Zoro #
- G408597628
- UPC #
- 763583300164
- Country of Origin
- United States
Dimensions
- Size
- L
- Palm Thickness
- 4 mil
- Length
- 9-13/20 in
Details
- Item
- Disposable Gloves
- Color
- White
- Material
- Latex
- Latex-Free
- Contains Latex
- Powdered/Powder-Free
- Powdered
Description
5 mil thick ambidextrous, rolled cuff gloves supply a high degree of dexterity with the strength and comfort of 100% latex. Snug and secure fitMade with USDA approved materials safe for food handling Sold 100 gloves per box.Lightlypowdered for easy donning
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.