This item is Discontinued.

Safety Zone Nitrile Coated Knit Gloves, Nitrile, Gray/White, 2XL 12 PK SZNGNIDEX2XG

This item is Discontinued.

Safety Zone

Nitrile Coated Knit Gloves, Nitrile, Gray/White, 2XL 12 PK (Discontinued)

Mfr # SZNGNIDEX2XG
Zoro # G901839065
Country of Origin China
Category Coated Gloves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SZNGNIDEX2XG
Zoro #
G901839065
UPC #
-
Country of Origin
China
Item
Nitrile Coated Knit Gloves
Color
Gray/White
Glove Coating Material
Nitrile
Features
Flexible; Knitted; Durable; Breathable; Comfortable
Application
Industrial
Resists
Hand

Description

Knit gloves feature nitrile-coated palms and fingers for increased durability and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. 2X-large gloves are perfect for a wide variety of industrial work applications.

Ratings & reviews