This item is Discontinued.

This item is Discontinued.
Nitrile Coated Knit Gloves, Nitrile, Gray/White, S 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGNIDEXSMG
- Zoro #
- G401838957
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- S
Details
- Item
- Nitrile Coated Knit Gloves
- Color
- Gray/White
- Glove Coating Material
- Nitrile
- Application
- Industrial
- Features
- Knitted; Durable; Flexible; Comfortable; Breathable
Description
Knit gloves feature nitrile-coated palms and fingers for increased durability and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. Small gloves are perfect for a wide variety of industrial work applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov