Shop SAFETY ZONE
See all product information
Create Account
Disposable Gloves, General Purpose, Vinyl, 3 mil Palm, Powder-Free, Clear, XL, 100 PK
Mfr # SZNGVP9XLHH
Zoro # G401833723
product price:Â
$
3.95
/pk of 100, $0.04/ea
Sold in multiples of 2Â pks for $7.90
Key Features
Size
XL
Color
Clear
Material
Vinyl
Palm Thickness
3.0 mil
Latex-Free
Latex-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGVP9XLHH
- Zoro #
- G401833723
- UPC #
- 763583503572
- Country of Origin
- China
Dimensions
- Size
- XL
- Palm Thickness
- 3.0 mil
- Length
- 9.25 in
- Finger Thickness
- 3.5 mil
Details
- Item
- Disposable Gloves
- Color
- Clear
- Material
- Vinyl
- Latex-Free
- Latex-Free
- Powdered/Powder-Free
- Powder-Free
- Series
- GVP9-HH
- Features
- DEHP-free; DINP-free; PFAS-free
- Application
- Janitorial Use; Cosmetics; Painting; Cleaning; General Purpose; Pet Care
- Silicone-Free
- Yes
Description
General-purpose vinyl gloves are stronger than polyethylene gloves and offer greater comfort for jobs like food preparation, bussing and cleaning where gloves will be worn for a greater period of time. All components comply with the provisions of the Federal Food, Drug and Cosmetic Act so they are safe for repeated use in direct contact with food. These economy gloves are produced with 100 percent vinyl resin so they are 100 percent latex-free. They are also 100 percent DEHP-free and DINP-free. Powder-free gloves go through an extra process of chlorinating the gloves to ease donning. Size extra-large gloves measure about 9-1/4" long and offer a 3.5 mil finger thickness, 3.2 mil palm thickness and 2.0 mil cuff thickness.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov