This item is Discontinued.

This item is Discontinued.
Nitrile Exam Gloves, 4 mil Palm, Nitrile, Powder-Free, S, 10 PK, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZNGNEPSMKCT
- Zoro #
- G801839011
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Nitrile Exam Gloves
- Color
- Black
- Material
- Nitrile
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Standards
- FD&C; FDA
- Texture
- Textured
- Application
- Cleaning; Dishwashing; Medical; Food; Janitorial Use; Painting; Pet Care
- Features
- Powder-free; Comfortable; Allergen-free; Silicone-free; Latex-free; Textured; Chemical Resistant
- Ambidextrous/Hand-Specific
- Ambidextrous
- Silicone-Free
- Yes
- Glove Hand Style
- Ambidextrous
Description
Medical-grade nitrile examination gloves with no powder are the perfect compromise between latex and vinyl. The nitrile is made from an allergy-safe compound that feels a lot like latex, but it's much stronger and more comfortable to wear. Single-use gloves are not made with natural rubber latex so they are 100 percent latex-free. Nitrile is perfect for demanding applications, especially cleaning and dishwashing. These powder-free gloves go through an extra process of chlorinating the gloves, making it easier to take the gloves on or off. The 3.3 mil thick rolled cuff also helps you pull them on and off and helps prevent liquid from dripping onto your arms or sleeves. Palm thickness is 4.25 mil, and the finger thickness is 5.3 mil. Ambidextrous gloves in size small are textured for a better grip and chemical-resistant for durability.