
Nitrile Powder Free 4 mil Exam Gloves - Blue, XL - Case of 1000
Mfr # GNPR-XL-1M
Zoro # G122602417
product price:Â $62.39
/pk 1000, $0.06/eaKey Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GNPR-XL-1M
Zoro #
G122602417
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Cuff Style
Beaded/Rolled
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
GNPR-1M
Texture
Textured
Texture Location
Fingertips
Description
Nitrile Gloves are the perfect compromise between latex and vinyl. Nitrile is made from an allergy safe compound that feels a lot like latex but it’s much stronger and is more comfortable to wear. Nitrile is perfect for demanding applications, especially cleaning and dishwashing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.