
Nitrile Powder Free 4 mil Exam Gloves - Blue, XL Case of 1800
Mfr # MIR168
Zoro # G022602265
product price:Â $143.99
/pk 1800, $0.08/ea
Free Shipping & Returns
Key Features
Color
Blue
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MIR168
Zoro #
G022602265
UPC #
-
Country of Origin
Malaysia
Dimensions
Size
2XL
Palm Thickness
4 mil
Length
9.5 in
Details
Item
Disposable Gloves
Color
Blue
Material
Nitrile
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
Miracle
Acceptable Quality Level (AQL)
1.5
Description
Adenna Miracle 4 Mil Nitrile Exam Gloves offer a skin-like fit and feel, combining softness, flexibility, and textured grip for maximum dexterity. Latex-free and powder-free, these disposable gloves are ideal for dental, healthcare, body art, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.