This item is Discontinued.

This item is Discontinued.
Poly Coated Knit Gloves, Polyurethane, Gray, 2XL 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZNGNPU2X4GY
- Zoro #
- G001833741
- UPC #
- -
- Country of Origin
- China
- Item
- Poly Coated Knit Gloves
- Color
- Gray
- Glove Coating Material
- Polyurethane
- Application
- Industrial
- Features
- Knitted; Flexible; Comfortable; Breathable
Description
Knit gloves feature polyurethane-coated palms and fingers for increased strength and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. 2X-large gloves are perfect for a wide variety of industrial work applications.