This item is Discontinued.

This item is Discontinued.
Poly Coated Knit Gloves, Polyurethane, Gray, L 12 PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGNPULG4GY
- Zoro #
- G301833755
- UPC #
- -
- Country of Origin
- China
Dimensions
- Glove Size
- L
Details
- Item
- Poly Coated Knit Gloves
- Color
- Gray
- Glove Coating Material
- Polyurethane
- Features
- Flexible; Comfortable; Breathable; Knitted
- Application
- Industrial
Description
Knit gloves feature polyurethane-coated palms and fingers for increased strength and protection. Flexible material provides a comfortable fit for increased dexterity. Breathable design allows air to flow freely to the back of your hands to help keep hands cool during tasks. Large gloves are perfect for a wide variety of industrial work applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov