This item is Discontinued.

This item is Discontinued.
Vinyl Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, L, 10 PK, Blue (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SZNGVP9LG1BLCT
- Zoro #
- G401833693
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L
- Palm Thickness
- 3.2 mil
- Glove Thickness
- 3 mil
- Finger Thickness
- 3.6 mil
Details
- Item
- Vinyl Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Ambidextrous/Hand-Specific
- Ambidextrous
- Application
- Food; Janitorial Use; Cosmetics; Painting; Cleaning; General Purpose; Pet Care
- Features
- DINP-free; DEHP-free
- Silicone-Free
- Yes
- Glove Hand Style
- Ambidextrous
Description
General-purpose vinyl gloves are stronger than polyethylene gloves. They offer greater comfort for jobs like food preparation, bussing and cleaning where gloves will be worn for a greater period of time. Single-use gloves are not made with natural rubber latex so they are 100 percent latex-free. They are 100 percent DEHP-free and DINP-free. The 3 mil gloves are made with 100 percent vinyl resin. They are also powder-free, going through an extra process of chlorinating and making it easier to take them on or off. The rolled cuff also helps you pull them on and off and helps prevent liquid from dripping onto your arms or sleeves. Ambidextrous gloves in size large are chemical-resistant for durability.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.