This item is Discontinued.

This item is Discontinued.
Disposable Gloves, 3.2 mil Palm, Vinyl, Powder-Free, S, 100 PK, Blue (Discontinued)
Mfr #
SZNGVP9SM1BL
Zoro #
G301839269
UPC # 763583503145
Country of Origin China
Category Disposable Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SZNGVP9SM1BL
- Zoro #
- G301839269
- UPC #
- 763583503145
- Country of Origin
- China
- Item
- Disposable Gloves
- Color
- Blue
- Material
- Vinyl
- Latex-Free
- Yes
- Powdered/Powder-Free
- Powder-Free
- Application
- Janitorial Use; Cosmetics; Painting; Cleaning; General Purpose; Pet Care
- Features
- DINP-free; DEHP-free; PFAS-free
- Silicone-Free
- Yes
- Glove Hand Style
- Ambidextrous
Description
General-purpose vinyl gloves are stronger than polyethylene gloves. They offer greater comfort for jobs like food preparation, bussing and cleaning where gloves will be worn for a greater period of time. Single-use gloves are not made with natural rubber latex so they are 100 percent latex-free. They are 100 percent DEHP-free and DINP-free. The 3 mil gloves are made with 100 percent vinyl resin. They are also powder-free, going through an extra process of chlorinating and making it easier to take them on or off. The rolled cuff also helps you pull them on and off and helps prevent liquid from dripping onto your arms or sleeves. Ambidextrous gloves in size small are chemical-resistant for durability.