Shop SAFETYPOSTER.COM
See all product information
Create Account
Safe System Kit, 24 in Height, 2 1/8 in Width
- Mfr # P0610-SAFEKIT
- Zoro # G9367023
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Legend
Read The Label While You are Able
Width
2 1/8 in
Height
24 in
Includes
22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
Language
English
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0610-SAFEKIT
- Zoro #
- G9367023
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 2 1/8 in
- Height
- 24 in
Details
- Item
- Training Kit
- Legend
- Read The Label While You are Able
- Includes
- 22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards
- Language
- English
- Legend Style
- Symbol and Text
- Material
- Paper
- Subject Matter
- Workplace Safety
- Number of Users Supported
- 25
- Provides
- Training Information
- User Type
- Employee, Supervisor
- Supported Languages
- English
- Product Type
- Training Kit
- Format
- Card, Outline, Poster, Signs
- Title
- Read the Label While You are Able
- Regulations Covered
- Based on Industry Best Practices
- Shell Material
- Paper
Description
Training Kit, For Use With Not Applicable, Format Card, Outline, Poster, Signs, Height 24 in, Includes 22 in x 17 in Poster, Safety Meeting Outline, (2) 17 in x 11 in Posters, (2) Table Tent Signs, (25) Employee Quiz Cards, Number of Users Supported 25, Operating System Requirements Not Applicable, Product Type Training Kit, Regulations Covered Based on Industry Best Practices, Software Delivery Method Not Applicable, Subject Matter Workplace Safety, Supported Languages English
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.