Safety Poster, Read The Label While You are Able, 22 in H x, 17 in W, Paper
- Mfr # P0610
- Zoro # G9367014
product price:Â
$
22.55
/ea
Key Features
Language
English
Legend
Read The Label While You are Able
Material
Paper
Height
22 in
Width
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0610
- Zoro #
- G9367014
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 22 in
- Width
- 17 in
- Thickness
- 0.005 in
Description
Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Read The Label While You Are Able, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.