Shop SAFETYPOSTER.COM

Safety Poster, Remove Doubt, Lock It Out, 22 in H x, 17 in W, Paper

  • Mfr # P0841
  • Zoro # G9366314

product price: 
$
18.49
/ea

Key Features

Language
English
Legend
Remove Doubt, Lock It Out
Material
Paper
Height
22 in
Width
17 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P0841
Zoro #
G9366314
UPC #
-
Country of Origin
United States

Dimensions

Height
22 in
Width
17 in
Thickness
0.005 in

Details

Item
Safety Poster
Language
English
Legend
Remove Doubt, Lock It Out
Material
Paper
Write on Surface
Yes
Indoor/Outdoor Usage
Indoor Only
UV Resistant
No
Legend Style
Symbol and Text
Background Color
Various
Printed Language
English
Grommet Material
No Grommet
Shape
Vertical Rectangle
Mesh / Solid
Solid
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Reflective
No
Graffiti Resistant
No
Includes Frame
No
Mounting Hardware
Not Included
Outdoor Life Expectancy
Not Outdoor Rated
Finish
Glossy
Corrosion Resistant
No
Minimum Service Temperature
Not Rated
Chemical Resistant
No
Maximum Service Temperature
Not Rated
Number of Printed Sides
1
Protective Coating
No Protective Coating
Safety Banner Legend
Remove Doubt, Lock It Out
Abrasion Resistant
No
Shell Material
Paper

Description

Safety Poster, Shape Vertical Rectangle, Safety Banner Legend Remove Doubt, Lock It Out, Sign Legend Style Symbol and Text, Printed Language English, Background Color Various, Number of Printed Sides 1, Width 17 in, Height 22 in, Thickness 0.005 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.