Safetysteptd

ADA Warning Pad, 5 ft. L, 1" D, Glue Down


product price: $276.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ADA Pads Installation Method Adhesives
  • Width 2 ft
  • Color Gray
  • Material Flexible Cement
  • Length 5 ft
See all product information

Product Information

Dimensions

Width 2 ft
Length 5 ft
Depth 1 in

Details

Item ADA Warning Pad
ADA Pads Installation Method Adhesives
Color Gray
Material Flexible Cement
Thickness 1 in
Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4
Design Raised Truncated Domes, Surface Mount
Installation Method Surface Applied
Surface Installation Method Surface Adhesive
Installation Surface Asphalt, Concrete
Surface Design Raised Truncated Domes
Includes Installation Hardware No
Dome Spacing 2.35 in
Series Rampup

Description

ADA Warning Pad, ADA Compliant Yes, Installation Method Surface Applied, Installation Surface Asphalt, Concrete, Material Flexible Cement, Length 5 ft, Width 2 ft, Thickness 1 in, Color Gray, Surface Installation Method Surface Adhesive, Includes Installation Hardware No, Dome Spacing 2.35 in, Series Rampup, Standards ADAAG R305, DSA IR 11B-2, DSA IR 11B-3, DSA IR 11B-4, Surface Design Raised Truncated Domes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.