Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 96 Length
Mfr # W08NP-XW
Zoro # G015078213
product price: $98.86
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
2
Features
Threaded Hex Base
For Use With
SafetyWhips Various Whip Bases and Mounts.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
W08NP-XW
Zoro #
G015078213
UPC #
-
Country of Origin
United States
Dimensions
Height
2
Length
96
Width
2
Flag Width
16 In
Details
Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Threaded Hex Base
For Use With
SafetyWhips Various Whip Bases and Mounts.
Power Source
No
Description
Presenting the 8' Heavy Duty, All Weather Fiberglass Warning Whip – a robust safety solution designed for various applications. With a substantial 1/2" Whip Diameter, this 1 Piece Non-Powered whip is equipped with a Threaded base on the bottom for secure attachment. Included with this whip is an Orange Mesh 16" x 16" flag featuring a White Reflective ''X'', enhancing visibility and safety. Count on this durable warning whip to meet your safety needs with reliability and effectiveness.
- • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.