PRO Full Body Harness: 3D, MB Chest, FD, TB Legs
- Mfr # PROFULL
- Zoro # G911584498
product price:Â
$
154.99
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
- PROFULL
- Zoro #
- G911584498
- UPC #
- -
- Country of Origin
- China
Description
PRO Full Body Harness: 3D, MB Chest, FD, TB LegsThe PRO Harness is a dependable workhorse, incorporating premium features for outstanding performance. Built with ergonomically designed padding and high-vis abrasian-resistant green webbing. Models equipped with corrosive resistant steel-plated D-rings, buckles and quick-connects. Offered in a variety of configurations.Attachment Points 1 dorsal D-ring, 1 front D-ring, 2 side positioning D-ringsWeight 5.0 lbs. 2.7 kgANSI Weight Capacity 130-310 lbs. 59-141 kgOSHA Weight Capacity Up to 420 lbs. 191 kgANSI Standards Z359.11-2021OSHA Standards 1926.502, 1910.140