This item is Discontinued.

Sagebrook Sagebrook VC10467-03 14.5 in. Temple Jar with Dalhia Flower; Blue & White VC10467-03

This item is Discontinued.

Sagebrook

Sagebrook VC10467-03 14.5 in. Temple Jar with Dalhia Flower; Blue & White (Discontinued)

Mfr # VC10467-03
Zoro # G203743930
UPC # 612292960025
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VC10467-03
Zoro #
G203743930
UPC #
612292960025
Country of Origin
China

Description

Sagebrook Home 14.5" Temple Jar W/Dalhia Flower,Blue & White is the perfect home decor accessory to accent any corner, entryway or table in your living room, bedroom, and office. This Ceramic Jar will be the perfect addition to your home decor and complement any of your existing furniture. Created from the highest quality Ceramic, this 14.5 Temple Jar W/Dalhia Flower,Blue & White home accent will be a great centerpiece for your home! Sagebrook Home has been formed from a love of design, a commitment to service and a dedication to quality. They create and import fashion forward items in the most popular design styles. Backed with years of experience in the textile field, they are now providing a complete home decor story. The combination of wall decor, furniture, lighting and home accessories are all coordinated with textiles to provide a complete home look.

Specifications
  • Color: Blue & White
  • Material: Ceramic
  • Trend Style: Glam
  • Size: 14.5 in.
  • Weight: 25 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.