
1/4 Turn Latch with Keylock Electrical Enclosures, 18 in H, 6 in D, 16 in W, NEMA 1, Carbon Steel
Mfr # SCE-18N1606NK-B
Zoro # G711154556
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
6 in
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCE-18N1606NK-B
Zoro #
G711154556
UPC #
-
Country of Origin
United States
Dimensions
Nominal Width
16 in
Nominal Height
18 in
Nominal Depth
6 in
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
NEMA 1
Enclosure Material
Carbon Steel
Closure Method
1/4 Turn Latch with Keylock
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Cover Style
Solid
IP Rating
IP 30
Standards
NEMA Type 1; UL Listed Type 1; CSA Type 1; IEC 60529; IP 30
Description
- •0.063 In. and 0.075 In. carbon steel depending on its size.
- •Butt hinge.
- •Doors open 180 degrees.
- •Ground stud on door.
- •Key locking quarter turn latches.
- •Subpanel with 2 In. x 2 In. mounting grid pattern included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.