Floor Stand Kit, 6 in. H x 20 in. W x 9.12 in. L, Carbon Steel, 1 PR

  • Mfr # SCE-FK0620

  • Zoro # G411157123


product price:  $225.99
/pr
Free Shipping & Returns

Key Features

For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Dimension
6 in. H x 20 in. W x 9.12 in. L
Height
6 in
Width
20 in
Material
Carbon Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SCE-FK0620
Zoro #
G411157123
UPC #
-
Country of Origin
United States

Dimensions

Dimension
6 in. H x 20 in. W x 9.12 in. L
Height
6 in
Width
20 in
Length
9.12 in
Depth
9.12"

Details

Item
Floor Stand Kit
For Use With
Wall mounted enclosures & SCE Free Standing Enclosures
Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Notes
Powder coat steel Floor Stand Kits maintain UL types 3,3R, 4 or type 12 Environmental Rating when installed on equally rated enclosure and according to Installation Instructions; UL Tested as part of the Enclosure; File # E69392
Application
Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel.
Description
Kit, Floor

Description

  • •ANSI-61 gray powder coat.
  • •Can be installed on most wall mounted enclosures with a width of 20" or more. Can also be installed on SCE Free Standing Enclosures. Kits include two stands. This configuration can be ordered in special sizes. Consult a factory representative for price and delivery. Made from carbon steel.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.