
Open Tube Suspension Profile, 19.69 in. H x 2.56 in. W x 3.54 in. L, Aluminum
Mfr # SCE-SA20T
Zoro # G511157566
product price:Â $227.99
/ea
Free Shipping & Returns
Key Features
For Use With
SCE HMI enclosures
Dimension
19.69 in. H x 2.56 in. W x 3.54 in. L
Height
19.69 in
Width
2.56 in
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCE-SA20T
Zoro #
G511157566
UPC #
-
Country of Origin
Germany
Dimensions
Dimension
19.69 in. H x 2.56 in. W x 3.54 in. L
Height
19.69 in
Width
2.56 in
Depth
3.54"
Length
3.54 in
Details
Item
Open Tube Suspension Profile
For Use With
SCE HMI enclosures
Material
Aluminum
Color
Gray
Finish
Powder Coated
Notes
Industry Standards; Maintains NEMA type 4 and 12 and IP 66 enclosure rating with Closed Tube and Type 12 and IP 55 enclosure rating with Open Tube, installed to installation instructions; *Suspension System parts cannot be custom painted
Description
Open Tube Suspension Profile
Construction
Application
Description
- •Designed for use with the SCE HMI enclosures, allows operators to easily move or position an HMI to an ergonomic and comfortable working position. Made of heavy-duty, reliable construction. Suspension Systems can be assembled in a multitude of configurations that allow for machine mount, wall mount, top mount, and floor mount options.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.