
Plate, 70.37 in. H x 21-1/2 in. W x 0.08 in. L, Carbon Steel
Mfr # SCE-BP1806LG
Zoro # G311153539
product price: $230.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
For Use With
IMS enclosures
Dimension
70.37 in. H x 21-1/2 in. W x 0.08 in. L
Height
70.37 in
Width
21-1/2 in
Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
SCE-BP1806LG
Zoro #
G311153539
UPC #
-
Country of Origin
United States
Dimensions
Dimension
70.37 in. H x 21-1/2 in. W x 0.08 in. L
Height
70.37 in
Width
21-1/2 in
Depth
0.08"
Length
0.08 in
Details
Item
Plate
For Use With
IMS enclosures
Material
Carbon Steel
Color
Gray
Finish
Powder Coated
Notes
Bolt Pack SCE-IMSBK sold separately.
Description
Plate, IMS Barrier
Application
Designed to serve as a barrier between two IMS enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket is included. Made from heavy gauge carbon steel.
Description
- •Powder coated RAL 7035 gray.
- •Designed to serve as a barrier between two IMS enclosure sections. Also can be used to provide a lower profile sealed cover for the open end of a modular enclosure. Mounting holes. Gasket is included. Made from heavy gauge carbon steel.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.