Shop UNITED ABRASIVES/SAIT
See all product information
Create Account
General Purpose Depressed Center Wheel, 4-1/2 In Dia X 1/4 In Thk, 5/8-11, A24N Grit, Aluminum Oxide
Mfr # 20160
Zoro # G609005359
product price:Â
$
6.19
/ea
Sold in multiples of 10 for $61.90
Key Features
Wheel Type
Type 27
Overall Diameter
4-1/2 in
Overall Thickness
1/4 in
Abrasive Material
Aluminum Oxide
Grade
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20160
- Zoro #
- G609005359
- UPC #
- 699053201603
- Country of Origin
- United States
Dimensions
- Overall Diameter
- 4-1/2 in
- Overall Thickness
- 1/4 in
Details
- Wheel Type
- Type 27
- Abrasive Material
- Aluminum Oxide
- Grade
- Coarse
- Grit
- 24
Description
SAIT Depressed Center Wheel, General Purpose, 4-1/2 in dia, 1/4 in Thickness, 5/8-11, A24N Grit, Coarse Grade, Aluminum Oxide Abrasive, Wheel Type Number: Type 27, 13300 RPM Maximum, Soft Bond, Applicable Materials: Ferrous Metal and Low Grade Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.