Shop SAKRETE

Crack Filler, Bottle, Black, Blacktop Crack Filler

  • Mfr # 120039

  • Zoro # G5267954


product price: 
$
33.69
/ea

Key Features

Series
Blacktop Crack Filler
Application
Crack Filler
For Use On Surface Material
Asphalt
Color
Black
Container Type
Bottle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
120039
Zoro #
G5267954
UPC #
764661310648
Country of Origin
United States

Dimensions

Container Size
128 oz
Size
1 gal.
Minimum Thickness
1/8 in
Maximum Thickness
1 in
Maximum Crack Width+1
1/4 in

Details

Item
Crack Filler
Series
Blacktop Crack Filler
Application
Crack Filler
For Use On Surface Material
Asphalt
Color
Black
Container Type
Bottle
Coverage
160 sq ft @ 1/4 in
Working Time
1 hr
Full Cure Time
5 day
Minimum Application Temperature
50 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Non-Combustible
Product Form
Paste
Dry Time Tack Free
Not Specified
Starts to Harden
Not Specified
For Use With
Blacktop
Adheres To
Blacktop
VOC
50 g/L
Performance Temp. Range
Not Rated
Dry Time
120 hr.
Form
Liquid
Functional Cure
Not Specified
Dry Time Recoat
Not Specified
Characteristics
Liquid, Pourable Crackfiller
Product Type
Crack Filler
Base Material
Limestone Asphalt Mix
Maximum Traffic Hours
5 day
Cure Type
Ambient
Resistance Properties
Moisture Resistant
Application Temp. Range
50 Degrees to 90 Degrees F
Patching Application
Crack Fillers
Begins to Harden
Not Specified
VOC Content+1
50 g/L
Patching and Repairing Properties
Textured
Container Style
Can

Description

Sakrete Blacktop Crack Filler is used to fill cracks in blacktop up to 1/4 inch wide to help stop damaging water penetration. Ideal for repairs prior to sealing.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.