Shop SAKRETE
Create Account
236160 10.3 oz Sakrete Mortar Repair Caulk Tube
- Mfr # 236160
- Zoro # G004144066
product price:Â
$
38.55
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 236160
- Zoro #
- G004144066
- UPC #
- 764661500162
- Country of Origin
- United States
- Item
- Repair Caulk Tube
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 10.3 oz mortar repair caulking tube
- Siliconized acrylic latex
- Repair cracks in concrete
- Repair cracks in block/brick mortar joints
- Capacity: 10.3 oz
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.