Shop SALICE
Create Account
Saa7555.2290 9 In. Futura Undermount Drawer Slides Soft Close
- Mfr # SAA7555.2290
- Zoro # G004037023
product price:Â
$
46.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SAA7555.2290
- Zoro #
- G004037023
- UPC #
- 747925266622
- Country of Origin
- China
Description
Salice, Adar, Futura series concealed undermount drawer slide. The Smove soft-closing mechanism is integrated in the slide and keeps the drawer from slamming shut. The slides are also full extension for great access to drawer contents. Load capacity is 75 lbs. dynamic and 100 lbs. static. Front mounting clips are required and sold separately. Rear mounting brackets are sold separatel.
Full extension.
Zinc plated steel finish.
For 1/2" or 5/8" drawer material.
Integrated dampening device closes the drawer softly and quietly.
Easy drawer removal with front fixing clips.
Height: 1-7/8".
Size: 9" drawer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.