Blanket Clamp Pin, Yellow, 9 1/2 in Long, 5 in Opening, Includes Molded Tips
Mfr # 21
Zoro # G2781852
product price: $21.19
/eaKey Features
Color
Yellow
Material
Nylon
Includes
Rubber Molded Tips
Dimensions
9-1/2 in L, 5 in Opening
For Use With
Insulating Blankets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21
Zoro #
G2781852
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
9-1/2 in L, 5 in Opening
Details
Item
Blanket Clamp Pin
Color
Yellow
Material
Nylon
Includes
Rubber Molded Tips
For Use With
Insulating Blankets
Description
Blanket Clamp Pin, Yellow, Nylon, Dimensions 9.5 in, For Use With Insulating Blankets, Includes Rubber Molded Tips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.