Shop SALISBURY
See all product information
Create Account
Electrical-Insulating Glove Protectors, Cowhide, 13" Length, White/Orange, Size 12
- Mfr # ILP4S/12
- Zoro # G2827609
product price:Â
$
49.65
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
White/Orange
Cuff Style
Gauntlet
Glove Materials
Cowhide
Length
13"
Voltage Class
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ILP4S/12
- Zoro #
- G2827609
- UPC #
- 848650059302
- Country of Origin
- India
- Item
- Electrical-Insulating Glove Protectors
- Color
- White/Orange
- Cuff Style
- Gauntlet
- Glove Materials
- Cowhide
- Voltage Class
- 4
- Glove Hand Style
- Left and Right
- Standards
- ASTM F696, NFPA 70E
- Cuff Material
- Cowhide
- Leather Palm Process
- Grain
- Leather Glove Style
- Work
- Series
- ILP4S
- For Voltage Class
- Class 4
- Brand and Series
- Salisbury ILP4S
- Leather Protector Color
- Orange, White
- Leather Origin
- Import
- Thumb Style
- Straight
Dimensions
- Glove Size
- 12
- Length
- 13"
- Cuff Length
- 5 in
- Glove Length
- 13 in
- Size - Numeric
- 12
Description
Electrical-Insulating Glove Protectors, Standards ASTM F696, NFPA 70E, Series ILP4S, Brand and Series Salisbury ILP4S, Glove Hand Style Left and Right, For Voltage Class Class 4, Thumb Style Straight, Leather Glove Style Work, Cuff Style Gauntlet, Cuff Material Cowhide, Cuff Length 5 in, Glove Length 13 in, Glove Materials Cowhide, Leather Origin Import, Glove Size 12, Leather Palm Process Grain, Leather Protector Color Orange, White, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.