Shop SALISBURY
See all product information
Create Account
Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 11" Length, Yellow, Size 7
- Mfr # E0011Y/7
- Zoro # G8487263
product price:Â
$
85.55
/pr
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Yellow
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- E0011Y/7
- Zoro #
- G8487263
- UPC #
- 848650050460
- Country of Origin
- United States
- Item
- Electrical-Insulating Gloves
- Color
- Yellow
- Cuff Style
- Straight
- Glove Materials
- Rubber
- Max. Use Voltage (AC)
- 500V AC
- Max. Use Voltage (DC)
- 750V DC
- Voltage Class
- Class 00
- Glove Hand Style
- Left and Right
- Standards
- ASTM D 120, IEC EN60903
- Includes
- Pair of Electrical Insulating Gloves
- AC Test Voltage
- 2500
- AC Max. Use Voltage
- 500
- Class
- 00
- Series
- E0011Y
- Max. Use Voltage
- 500V AC/750V DC
- Electrical Insulating Type
- Type I
- Brand and Series
- Salisbury E0011Y
- Proof Test Voltage (AC)
- 2,500V AC
- Proof Test Voltage (DC)
- 10,000V DC
- Cuff-End Color
- Yellow
Description
Electrical-Insulating Gloves, Standards ASTM D 120, IEC EN60903, Brand and Series Salisbury E0011Y, Cuff Style Straight, Cuff-End Color Yellow, Electrical Insulating Glove Color Yellow, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 7, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series E0011Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.