Shop SALISBURY
See all product information
Create Account
Knit Gloves, Jersey Cotton, Cream, 1 PR
- Mfr # L10JK
- Zoro # G7673169
product price:Â
$
5.45
/pr
Sold in multiples of 2 for $10.90
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Cream
Glove Materials
Jersey Cotton
Length
10 in
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L10JK
- Zoro #
- G7673169
- UPC #
- -
- Country of Origin
- Hong Kong
Dimensions
- Length
- 10 in
Details
- Item
- Knit Gloves
- Color
- Cream
- Glove Materials
- Jersey Cotton
- ANSI/ISEA Abrasion Level
- Not Rated
- Silicone-Free
- No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.